Zoro Homepage

M4-0.70 x 16 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM407-16FHS-01

  • Zoro # G5563490


product price: $9.69
/pk 10, $0.97/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM407-16FHS-01
Zoro #
G5563490
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
16 mm
Head Height
2.7 mm
Head Dia.
7.75 mm
Head Width
9.4 mm
Screw Size
M4
Overall Length
18.7 mm
Maximum Head Height
2.7 mm
Recommended Hole Size
4 mm
Maximum Head Width
9.4 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
Item
Machine Screw
Head Angle (Deg.)
92
Temp. Range (F)
-50 Degrees to 500 Degrees F
Rockwell Hardness
M103
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Thread Style
Fully Threaded
Thread Pitch
0.7 mm
Includes Nut
Nut Not Included
Pack Size
Small
Dimensional Standards
ISO 9001:2008
Minimum Temperature
-50 Degrees F
Thread Type
Coarse
Includes Washer
Washer Not Included
Maximum Temperature
500 Degrees F
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material PEEK, Finish Plain, Drive Slotted, Thread Size M4x0.70, Fastener Length 16 mm, Head Width 9.4 mm, Head Height 2.7 mm, Drive Size Not Applicable, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9.4 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products