M4-0.70 x 16 mm Slotted Truss Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # ZWM4X16
  • Zoro # G810395911
product price: 
$
6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Truss Head
Slotted Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZWM4X16
Zoro #
G810395911
UPC #
-
Country of Origin
United States
System of Measurement
Metric
Head Type
Truss
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
Item
Machine Screw
Dimensional Standards
RoHS Compliant
Features
Fit these Screws into Spaces where Head Height is Important and Other Wide Head Screws Won't Fit, They Have an Ultra-Wide Truss Head to Distribute the Load Over a Large Area for Excellent Holding Pressure
Rockwell Hardness
B83
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Thread Fit
6g
Thread Pitch
0.7 mm
Type
Machine Screw
Shear Strength
45,000 psi
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Manufacturer Location
Made in USA
Pack Size
Small
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M4-0.70
Fastener Length
16 mm
Minimum Thread Length
16 mm
Head Height
1.98 mm
Overall Length
17.98 mm
Maximum Head Width
12.8 mm
Head Width
12.8 mm
Screw Size
M4
Maximum Head Height
1.98 mm
Recommended Hole Size
4 mm
Wire Rope Length
17.98 mm
Length
17.98 mm

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M4x0.70, Fastener Length 16 mm, Head Width 12.8 mm, Head Height 1.98 mm, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 16 mm, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 12.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.98 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products