Shop ZORO SELECT
See all product information
Create Account
M4-0.70 x 20 in Torx Button Machine Screw, Zinc Plated Steel, 5000 PK
- Mfr # MI420CTB10Z
- Zoro # G9718793
product price:Â
$
609.99
/pk of 5000, $0.12/ea
Free Shipping & Returns
Key Features
Button Head
Torx Drive
System of Measurement
Metric
Thread Size
M4-0.70
Material
Steel
Finish
Zinc Plated
Standards
ISO7380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI420CTB10Z
- Zoro #
- G9718793
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Button
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ISO7380
- Item
- Machine Screw
- Material Grade/Class
- Class 10.9
Dimensions
- Thread Size
- M4-0.70
- Fastener Length
- 20 in
Description
M4-0.7X20 ISO7380 Metric 6 Lobe Button Head Cap Screw Class 10.9 Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.