Shop ZORO SELECT
See all product information
Create Account
M4-0.70 x 30 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK
- Mfr # M51120.040.0030
- Zoro # G2544981
product price:Â
$
9.19
/pk of 100, $0.09/ea
Key Features
Cheese Head
Slotted Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 84A, DIN EN ISO 1207
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M51120.040.0030
- Zoro #
- G2544981
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Cheese
- Drive
- Slotted
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 72,500 psi
- Standards
- DIN 84A, DIN EN ISO 1207
- Item
- Machine Screw
- Thread Fit
- 6g
- Thread Pitch
- 0.7 mm
- Pack Size
- Small
- Thread Type
- Coarse
- Dimensional Standards
- DIN 84, DIN EN ISO 1207
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M4-0.70
- Fastener Length
- 30 mm
- Head Height
- 2.6 mm
- Head Dia.
- 7.0 mm
- Head Width
- 7 mm
- Screw Size
- M4
- Maximum Head Height
- 2.6 mm
- Maximum Head Width
- 7 mm
Description
Machine Screw, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M4x0.70, Fastener Length 30 mm, Head Width 7 mm, Head Height 2.6 mm, Drive Size Not Applicable, Tensile Strength 72,500 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Machine Screw, Maximum Head Width 7 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.6 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.