Zoro Homepage

M4-0.70 x 30 mm Torx Button Machine Screw, Zinc Plated 4000 PK

  • Mfr # MI430CTB10Z

  • Zoro # G9718766


product price: $503.99
/pk 4000, $0.13/ea
Free Shipping & Returns

Key Features

Button Head
Torx Drive
System of Measurement
Metric
Thread Size
M4-0.70
Finish
Zinc Plated
Standards
ISO7380
Material Grade/Class
Class 10.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI430CTB10Z
Zoro #
G9718766
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Fastener Length
30 mm

Details

System of Measurement
Metric
Head Type
Button
Drive
Torx
Finish
Zinc Plated
Standards
ISO7380
Item
Machine Screw
Material Grade/Class
Class 10.9

Description

M4-0.7X30 ISO7380 Metric 6 Lobe Button Head Cap Screw Class 10.9 Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.