M4-0.70 x 30 mm Torx Flat Machine Screw, Zinc Plated Steel, 5000 PK

  • Mfr # MI43014581

  • Zoro # G4953670


product price: $258.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
ISO 14581
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI43014581
Zoro #
G4953670
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Fastener Length
30 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Plated
Standards
ISO 14581
Item
Machine Screw

Description

M4-0.7X30 ISO14581 Metric 6 Lobe Flat Machine Screw Full Thd Class8.8 Heat Treat Zinc ROHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.