
M4-0.70 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK
Mfr # MJ435MPP
Zoro # G9719737
product price: $58.69
/pk 1500, $0.04/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
JIS B 1111
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ435MPP
Zoro #
G9719737
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4-0.70
Fastener Length
35 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
JIS B 1111
Item
Machine Screw
Thread Style
Fully Threaded
Description
M4X35 JISB 1111 Class 4.8 Metric Phillips Pan Machine Screw Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.