Shop ZORO SELECT

M4-0.70 x 55 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK

  • Mfr # M24520.040.0055
  • Zoro # G3462369

product price: 
$
6.15
/pk of 50, $0.12/ea
Sold in multiples of 2 pks for $12.30

Key Features

Cheese Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,000 psi
Standards
DIN 84, DIN EN ISO 1207
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M24520.040.0055
Zoro #
G3462369
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
55 mm
Head Dia.
7 mm
Head Height
2.6 mm
Screw Size
M4
Head Width
7 mm
Minimum Thread Length
55 mm
Maximum Head Width
7 mm
Maximum Head Height
2.6 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,000 psi
Standards
DIN 84, DIN EN ISO 1207
Item
Machine Screw
Temp. Range (F)
-58 Degrees to 302 Degrees F
Minimum Temperature
58 Degrees F
Thread Fit
6g
Thread Type
Coarse
Material Grade/Class
Class 4.8
Thread Pitch
0.7 mm
Maximum Temperature
302 Degrees F
Pack Size
Small
Dimensional Standards
DIN 84, DIN EN ISO 1207
Thread Style
Fully Threaded
Type
Machine Screw
Shell Material
Steel

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M4x0.70, Fastener Length 55 mm, Head Width 7 mm, Head Height 2.6 mm, Drive Size Not Applicable, Tensile Strength 58,000 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Minimum Thread Length 55 mm, Type Machine Screw, Maximum Head Width 7 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.6 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.