Zoro Homepage

M4-0.70 x 6 mm Torx Button Machine Screw, Plain Stainless Steel

  • Mfr # ZBM4X6

  • Zoro # G410396011


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Button Head
Torx Drive
System of Measurement
Metric
Drive Size
T20
Material
Stainless Steel
Finish
Plain
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBM4X6
Zoro #
G410396011
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Fastener Length
6 mm
Drive Size
T20
Minimum Thread Length
6 mm
Head Height
2.2 mm
Screw Size
M4
Head Width
7.6 mm
Maximum Head Height
2.2 mm
Maximum Head Width
7.6 mm
Overall Length
8.2 mm
Recommended Hole Size
4 mm

Description

Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Six-Lobe, Thread Size M4x0.70, Fastener Length 6 mm, Head Width 7.6 mm, Head Height 2.2 mm, Drive Size T20, Tensile Strength 160,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 6 mm, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7.6 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.