M4-0.70 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK

  • Mfr # M51340.040.0060

  • Zoro # G2811475


product price:  $8.29
/pk 50, $0.17/ea

Key Features

Fillister Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51340.040.0060
Zoro #
G2811475
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
60 mm
Drive Size
#2
Head Height
3.1 mm
Head Dia.
8 mm
Screw Size
M4
Maximum Head Width
8 mm
Maximum Head Height
3.1 mm
Head Width
8 mm

Details

System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
Standards
DIN 7985H, DIN EN ISO 7045
Item
Machine Screw
Thread Style
Fully Threaded
Pack Size
Small
Thread Direction
Right Hand
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Thread Pitch
0.7 mm
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M4x0.70, Fastener Length 60 mm, Head Width 8 mm, Head Height 3.1 mm, Drive Size #2, Tensile Strength 101,526 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 8 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.1 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.