Shop ZORO SELECT
See all product information
Create Account
M4-0.70 x 60 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK
- Mfr # 31-PMP-4-60
- Zoro # G514846627
product price:Â
$
3.39
/pk of 5, $0.68/ea
Sold in multiples of 3Â pks for
$10.17
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
18-8
Overall Length
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PMP-4-60
- Zoro #
- G514846627
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M4-0.70
- Fastener Length
- 60 mm
- Overall Length
- 60 mm
- Wire Rope Length
- 60 mm
- Length
- 60 mm
Description
Thread-Locking Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size M4x0.70, Fastener Length 60 mm, Type Machine Screw, System of Measurement Metric, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.