Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4-0.70 x 8 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK

  • Mfr # M55300.040.0008

  • Zoro # G9093795


product price: $3.75
/pk 50, $0.08/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M55300.040.0008
Zoro #
G9093795
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
8 mm
Drive Size
#2
Head Dia.
7.5 mm
Head Height
2.7 mm
Head Width
8.4 mm
Screw Size
M4
Maximum Head Height
2.7 mm
Maximum Head Width
8.4 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
Standards
DIN 965, DIN EN ISO 7046
Item
Machine Screw
Head Angle (Deg.)
90
Thread Pitch
0.7 mm
Dimensional Standards
DIN 965H, DIN EN ISO 7046
Thread Type
Coarse
Thread Fit
6g
Pack Size
Small
Type
Machine Screw
Material Grade/Class
316

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M4x0.70, Fastener Length 8 mm, Head Width 8.4 mm, Head Height 2.7 mm, Drive Size #2, Tensile Strength 101,526 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Machine Screw, Maximum Head Width 8.4 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.7 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products