M4-0.70 x 8 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # M24520.040.0008

  • Zoro # G2486617


product price:  $6.29
/pk 100, $0.06/ea

Key Features

Cheese Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 84A, DIN EN ISO 1207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24520.040.0008
Zoro #
G2486617
UPC #
190735962329
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
8 mm
Head Height
2.6 mm
Head Dia.
7.0 mm
Screw Size
M4
Head Width
7 mm
Maximum Head Height
2.6 mm
Maximum Head Width
7 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 84A, DIN EN ISO 1207
Item
Machine Screw
Rockwell Hardness
B71 to B99
Thread Fit
6g
Thread Pitch
0.7 mm
Dimensional Standards
DIN 84, DIN EN ISO 1207
Pack Size
Small
Material Grade/Class
Class 4.8
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M4x0.70, Fastener Length 8 mm, Head Width 7 mm, Head Height 2.6 mm, Drive Size Not Applicable, Tensile Strength 60,900 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Machine Screw, Maximum Head Width 7 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.6 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products