Zoro Homepage

M4-0.70 x Thread Cutting Screw, Wax Steel, 8 mm L, 1000 PK

  • Mfr # M48D7500T

  • Zoro # G9083105


product price: $50.79
/pk 1000, $0.05/ea

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Material
Steel
Finish
Wax
Standards
DIN 7500CE
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M48D7500T
Zoro #
G9083105
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M4-0.70
Fastener Length
8 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
DIN 7500CE
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

Cutting Screws,M4-0.7X8 DIN7500,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.