
Thread Cutting Screw, M4-0.70 x 10 mm, Wax Stainless Steel Hex Head Hex Drive, 4000 PK
Mfr # M410RW188
Zoro # G2489059
product price: $767.99
/pk 4000, $0.19/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Metric
Material
Stainless Steel
Finish
Wax
Standards
DIN 7500D
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M410RW188
Zoro #
G2489059
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4-0.70
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Hex
Drive
Hex
Material
Stainless Steel
Finish
Wax
Standards
DIN 7500D
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,M4-0.7X10 DIN7500D UNS H,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.