Shop ZORO SELECT
See all product information
Create Account
Washer Assortments, M4-0.7x8 D79, PK5000, Stainless Steel, Plain Finish
- Mfr # M48SPP188
- Zoro # G9717339
product price:Â
$
889.99
/pk of 5000, $0.18/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Head Type
Pan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M48SPP188
- Zoro #
- G9717339
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Washer Assortments,M4-0.7x8 D79,PK5000
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Metric
- Head Type
- Pan
Description
M4-0.7X8 Metric Din7985A Phil Pan Sem type H Din127B Split Lockwash FulTrd 18-8 Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.