
Thread Cutting Screw, M4-1.79 x 18 mm, Plain 316 Stainless Steel Flat Head Phillips Drive, 3000 PK
Mfr # M418PTPFA2
Zoro # G2478163
product price:Â $242.99
/pk 3000, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M418PTPFA2
Zoro #
G2478163
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4-1.79
Fastener Length
18 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
M4-1.79X18 Metric Phillips Flat Head PT Alternative 30 Degree FullThread A2 StainlessSteel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.