Thread Cutting Screw, M4-1.79 x 20 mm, 316 Stainless Steel Pan Head Phillips Drive, 2500 PK

  • Mfr # M420PTPPA2

  • Zoro # G2479679


product price: $402.99
/pk 2500, $0.16/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
316 Stainless Steel
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M420PTPPA2
Zoro #
G2479679
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M4-1.79
Fastener Length
20 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
316 Stainless Steel
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

Screws,M4-1.79X20 PHIL PAN PT A,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products