Shop ZORO SELECT

Class 8.8, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L

  • Mfr # M01010.420.0080
  • Zoro # G2661727

product price: 
$
39.29
/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M42-4.50
Head Width
65 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01010.420.0080
Zoro #
G2661727
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M42-4.50
Fastener Length
80 mm
Head Width
65 mm
Head Height
26 mm
Min. Thread Length
80 mm
Minimum Thread Length
80 mm
Overall Length
80 mm
Screw Size
M42
Wire Rope Length
80 mm
Length
80 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
120,350 psi
Rockwell Hardness
HRC23
Threadlocker Minimum Temperature
M42-4.50
Threadlocker Maximum Temperature
4.5 mm
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Dimensional Standards
DIN 933
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M42-4.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 80 mm, Head Height 26 mm, Head Width 65 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.