M42-4.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 120 mm Length
Mfr # M07000.420.0120
Zoro # G0306470
product price: $3.79
/eaKey Features
Socket Head
Hex Drive
Thread Size
M42-4.50
Material
Steel
Finish
Black Oxide
Drive Size
32 mm
Tensile Strength
176,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M07000.420.0120
Zoro #
G0306470
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M42-4.50
Screw Length
120 mm
Drive Size
32 mm
Head Height
42 mm
Thread Length
120 mm
Min. Thread Length
120 mm
Head Diameter
63 mm
Minimum Thread Length
120 mm
Length
120 mm
Head Dia.
63 mm
Dia./Thread Size
M42-4.50
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 32 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M42x4.50, Minimum Thread Length 120 mm, Fastener Length 120 mm, Head Height 42 mm, Head Diameter 63 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.