M42-4.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 240 mm Length

  • Mfr # M07000.420.0240

  • Zoro # G0306428


product price:  $81.39
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M42-4.50
Material
Steel
Finish
Black Oxide
Drive Size
32 mm
Tensile Strength
176,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07000.420.0240
Zoro #
G0306428
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M42-4.50
Screw Length
240 mm
Drive Size
32 mm
Head Height
42 mm
Thread Length
130 mm
Min. Thread Length
130 mm
Head Diameter
63 mm
Minimum Thread Length
130 mm
Head Dia.
63 mm
Dia./Thread Size
M42-4.50
Length
240 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
DIN 912
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Thread Pitch
4.5 mm
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 12.9
Material Grade
Class 12.9
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Min. Tensile Strength
176,000 psi

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 32 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M42-4.5, Minimum Thread Length 130 mm, Fastener Length 240 mm, Head Height 42 mm, Head Diameter 63 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products