Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select M42-4.50 Socket Head Cap Screw, Standard, Black Oxide Steel, 260 mm Length, 3 PK L07000.420.0260

M42-4.50 Socket Head Cap Screw, Standard, Black Oxide Steel, 260 mm Length, 3 PK (Discontinued)

  • Mfr # L07000.420.0260
  • Zoro # G1586678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L07000.420.0260
Zoro #
G1586678
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M42-4.50
Screw Length
260 mm
Drive Size
32 mm
Thread Length
130 mm
Head Height
42 mm
Min. Thread Length
130 mm
Minimum Thread Length
130 mm
Head Diameter
63 mm
Dia./Thread Size
M42-4.50
Length
260 mm
Head Dia.
63 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Socket Hex Socket
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Thread Pitch
4.5 mm
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Finish Type
Black Oxide
Material Type
Steel
Fastener Finish
Black Oxide
Basic Material
Steel
Fastener Industry Standards
DIN 912
Min. Tensile Strength
1,200 N/sq mm
Screw Head Type
Cylindrical
Material Grade
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 32 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M42x4.50, Minimum Thread Length 130 mm, Fastener Length 260 mm, Head Height 42 mm, Head Diameter 63 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.