Zoro Homepage

M42-4.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 300 mm Length

  • Mfr # M07000.420.0300

  • Zoro # G0306400


product price: $3.95
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M42-4.50
Material
Steel
Finish
Black Oxide
Drive Size
32 mm
Tensile Strength
176,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.420.0300
Zoro #
G0306400
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M42-4.50
Screw Length
300 mm
Drive Size
32 mm
Thread Length
130 mm
Head Height
42 mm
Min. Thread Length
130 mm
Head Diameter
63 mm
Minimum Thread Length
130 mm
Length
300 mm
Head Dia.
63 mm
Dia./Thread Size
M42-4.50

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 32 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M42x4.50, Minimum Thread Length 130 mm, Fastener Length 300 mm, Head Height 42 mm, Head Diameter 63 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.