Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 10 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-4-10

  • Zoro # G716462540


product price: $19.29
/pk 100, $0.19/ea

Key Features

Flat Head
Phillips Drive
Thread Type
Coarse
Material
Stainless Steel
Maximum Head Height
2.2 mm
Tensile Strength
70,000 psi
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-4-10
Zoro #
G716462540
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4x0.7
Maximum Head Height
2.2 mm
Overall Length
10 mm
Screw Size
M4
Fastener Length
10 mm
Drive Size
#2
Maximum Head Width
7.5 mm

Details

Thread Type
Coarse
Material
Stainless Steel
Head Type
Flat
Item
Machine Screw
Tensile Strength
70,000 psi
Material Grade/Class
18-8
System of Measurement
Metric
Dimensional Standards
DIN 965
Drive
Phillips
Finish
Black Oxide
Type
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M4x0.70, Fastener Length 10 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.