Zoro Homepage

M4x0.7 x 10 mm Phillips Pan Machine Screw, Brass, 25 PK

  • Mfr # 7-mpp-4-10

  • Zoro # G516463785


product price: $3.39
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.17

Key Features

Phillips Drive
Pan Head
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Material
Brass
Tensile Strength
50,000 psi
Type
Machine Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-4-10
Zoro #
G516463785
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M4x0.7
Drive Size
#2
Overall Length
10 mm
Maximum Head Width
8 mm
Screw Size
M4x0.7
Maximum Head Height
3.1 mm
Fastener Length
10 mm

Details

Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Material
Brass
Tensile Strength
50,000 psi
Type
Machine Screw
Thread Type
Coarse
Drive
Phillips
Item
Machine Screw
Head Type
Pan
System of Measurement
Metric

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M4x0.70, Fastener Length 10 mm, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.