M4x0.7 x 10 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpp-4-10

  • Zoro # G216462705


product price: $3.99
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.97

Key Features

Pan Head
Phillips Drive
Screw Size
M4x0.7
Finish
Passivated
System of Measurement
Metric
Material Grade/Class
316
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpp-4-10
Zoro #
G216462705
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M4x0.7
Maximum Head Height
3.2 mm
Thread Size
M4x0.7
Overall Length
10 mm
Maximum Head Width
8 mm
Drive Size
#2
Fastener Length
10 mm

Details

Finish
Passivated
System of Measurement
Metric
Head Type
Pan
Material Grade/Class
316
Drive
Phillips
Tensile Strength
70,000 psi
Type
Machine Screw
Item
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
DIN 7985

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 10 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.