M4x0.7 x 10 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpt-4-10

  • Zoro # G016462547


product price: $4.19
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.57

Key Features

Truss Head
Phillips Drive
Drive Size
#2
Type
Machine Screw
Tensile Strength
100,000 psi
System of Measurement
Metric
Maximum Head Width
9.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-4-10
Zoro #
G016462547
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Maximum Head Width
9.75 mm
Overall Length
10 mm
Fastener Length
10 mm
Thread Size
M4x0.7
Maximum Head Height
2.59 mm
Screw Size
M4x0.7

Details

Type
Machine Screw
Tensile Strength
100,000 psi
System of Measurement
Metric
Head Type
Truss
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel
Item
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Finish
Passivated

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 10 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.