M4x0.7 x 10 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-mpt-4-10

  • Zoro # G816461887


product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45

Key Features

Phillips Drive
Truss Head
System of Measurement
Metric
Thread Type
Coarse
Drive Size
#2
Maximum Head Width
9.75 mm
Screw Size
M4x0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-mpt-4-10
Zoro #
G816461887
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Maximum Head Width
9.75 mm
Screw Size
M4x0.7
Maximum Head Height
2.59 mm
Overall Length
10 mm
Fastener Length
10 mm
Thread Size
M4x0.7

Details

System of Measurement
Metric
Thread Type
Coarse
Item
Machine Screw
Material Grade/Class
316
Drive
Phillips
Finish
Passivated
Type
Machine Screw
Head Type
Truss
Material
Stainless Steel
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 10 mm, Drive Size #2, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.