M4x0.7 x 10 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-msp-4-10
Zoro # G116466001
product price: $3.79
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.37
Key Features
Pan Head
Slotted Drive
Maximum Head Height
2.4 mm
Thread Type
Coarse
Overall Length
10 mm
Finish
Passivated
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-msp-4-10
Zoro #
G116466001
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4x0.7
Maximum Head Height
2.4 mm
Overall Length
10 mm
Fastener Length
10 mm
Screw Size
M4x0.7
Maximum Head Width
8 mm
Details
Thread Type
Coarse
Finish
Passivated
System of Measurement
Metric
Material Grade/Class
316
Thread Style
Fully Threaded
Type
Machine Screw
Item
Machine Screw
Head Type
Pan
Drive
Slotted
Dimensional Standards
DIN 85, ISO 1580
Tensile Strength
70,000 psi
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M4x0.70, Fastener Length 10 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 2.4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.