M4x0.7 x 100 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-mpf-4-100
Zoro # G716462748
product price: $5.69
/pk 25, $0.23/eaSold in multiples of 2 for $11.38
Key Features
Phillips Drive
Flat Head
System of Measurement
Metric
Drive Size
#2
Material Grade/Class
18-8
Maximum Head Height
2.2 mm
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-4-100
Zoro #
G716462748
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
100 mm
Drive Size
#2
Maximum Head Height
2.2 mm
Maximum Head Width
7.5 mm
Overall Length
100 mm
Thread Size
M4x0.7
Screw Size
M4
Details
System of Measurement
Metric
Item
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
Head Type
Flat
Finish
Passivated
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
DIN 965
Thread Style
Fully Threaded
Type
Machine Screw
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 100 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.