M4x0.7 x 100 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK
Mfr # 31-bpm-4-100
Zoro # G916462524
product price: $8.19
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.38
Key Features
Phillips Drive
Pan Head
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985
Maximum Head Height
3.25 mm
Maximum Head Width
8 mm
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-4-100
Zoro #
G916462524
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3.25 mm
Maximum Head Width
8 mm
Drive Size
#2
Fastener Length
100 mm
Overall Length
100 mm
Thread Size
M4x0.7
Screw Size
M4
Details
Drive
Phillips
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985
Type
Machine Screw
Material Grade/Class
18-8
Item
Machine Screw
Thread Type
Coarse
Head Type
Pan
Finish
Black Oxide
System of Measurement
Metric
Thread Style
Fully Threaded
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M4x0.70, Fastener Length 100 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.