M4x0.7 x 100 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpt-4-100

  • Zoro # G016462165


product price: $6.89
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.78

Key Features

Truss Head
Phillips Drive
Maximum Head Height
2.59 mm
Material
Stainless Steel
Tensile Strength
100,000 psi
Maximum Head Width
9.75 mm
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-4-100
Zoro #
G016462165
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.59 mm
Maximum Head Width
9.75 mm
Overall Length
100 mm
Screw Size
M4x0.7
Fastener Length
100 mm
Drive Size
#2
Thread Size
M4x0.7

Details

Material
Stainless Steel
Head Type
Truss
Tensile Strength
100,000 psi
Item
Machine Screw
System of Measurement
Metric
Drive
Phillips
Type
Machine Screw
Material Grade/Class
18-8
Finish
Passivated
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 100 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.