Zoro Homepage

M4x0.7 x 12 mm Phillips Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-mpf-4-12

  • Zoro # G416463786


product price: $5.19
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.38

Key Features

Phillips Drive
Flat Head
Type
Machine Screw
Maximum Head Height
2.2 mm
Thread Style
Fully Threaded
Dimensional Standards
DIN 965
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpf-4-12
Zoro #
G416463786
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.2 mm
Drive Size
#2
Fastener Length
12 mm
Thread Size
M4x0.7
Overall Length
12 mm
Maximum Head Width
2.2 mm
Screw Size
M4

Details

Type
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
Dimensional Standards
DIN 965
Item
Machine Screw
Material
Brass
System of Measurement
Metric
Tensile Strength
50,000 psi
Head Type
Flat
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size M4x0.70, Fastener Length 12 mm, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 2.2 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.