Zoro Homepage

M4x0.7 x 12 mm Phillips Pan Machine Screw, Brass, 25 PK

  • Mfr # 7-mpp-4-12

  • Zoro # G116463765


product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.97

Key Features

Phillips Drive
Pan Head
Material
Brass
Maximum Head Width
8 mm
Type
Machine Screw
Maximum Head Height
3.1 mm
Screw Size
M4x0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-4-12
Zoro #
G116463765
UPC #
-
Country of Origin
China

Dimensions

Maximum Head Width
8 mm
Maximum Head Height
3.1 mm
Fastener Length
12 mm
Screw Size
M4x0.7
Overall Length
12 mm
Thread Size
M4x0.7
Drive Size
#2

Details

Material
Brass
Type
Machine Screw
Item
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Phillips
Tensile Strength
50,000 psi
Head Type
Pan
Dimensional Standards
DIN 7985
System of Measurement
Metric

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M4x0.70, Fastener Length 12 mm, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.