M4x0.7 x 12 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-mpt-4-12
Zoro # G816462518
product price: $4.39
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.17
Key Features
Truss Head
Phillips Drive
Thread Size
M4x0.7
Maximum Head Height
2.59 mm
Material
Stainless Steel
Fastener Length
12 mm
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-4-12
Zoro #
G816462518
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4x0.7
Maximum Head Height
2.59 mm
Fastener Length
12 mm
Screw Size
M4x0.7
Drive Size
#2
Overall Length
12 mm
Maximum Head Width
9.75 mm
Details
Item
Machine Screw
Material
Stainless Steel
Type
Machine Screw
Head Type
Truss
Thread Style
Fully Threaded
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Thread Type
Coarse
System of Measurement
Metric
Finish
Passivated
Drive
Phillips
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 12 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.