M4x0.7 x 12 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-mpt-4-12
Zoro # G316461813
product price: $4.39
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.17
Key Features
Truss Head
Phillips Drive
Overall Length
12 mm
Material
Stainless Steel
Maximum Head Width
9.75 mm
Thread Size
M4x0.7
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-mpt-4-12
Zoro #
G316461813
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 mm
Maximum Head Width
9.75 mm
Thread Size
M4x0.7
Fastener Length
12 mm
Drive Size
#2
Maximum Head Height
2.59 mm
Screw Size
M4x0.7
Details
Material
Stainless Steel
Head Type
Truss
Thread Style
Fully Threaded
Thread Type
Coarse
System of Measurement
Metric
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Finish
Passivated
Material Grade/Class
316
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 12 mm, Drive Size #2, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.