M4x0.7 x 12 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-msf-4-12
Zoro # G216463481
product price: $3.49
/pk 50, $0.07/eaSold in multiples of 3 for $10.47
Key Features
Slotted Drive
Flat Head
Tensile Strength
100,000 psi
System of Measurement
Metric
Material Grade/Class
316
Maximum Head Height
2.2 mm
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-msf-4-12
Zoro #
G216463481
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
12 mm
Maximum Head Height
2.2 mm
Thread Size
M4x0.7
Overall Length
12 mm
Maximum Head Width
7.5 mm
Screw Size
M4
Details
Tensile Strength
100,000 psi
System of Measurement
Metric
Drive
Slotted
Material Grade/Class
316
Type
Machine Screw
Item
Machine Screw
Finish
Passivated
Material
Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Head Type
Flat
Dimensional Standards
DIN 963
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M4x0.70, Fastener Length 12 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.