M4x0.7 x 14 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bfm-4-14
Zoro # G216462392
product price: $21.15
/pk 100, $0.21/eaKey Features
Phillips Drive
Flat Head
Type
Machine Screw
Thread Style
Fully Threaded
Finish
Black Oxide
Overall Length
14 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-4-14
Zoro #
G216462392
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
14 mm
Maximum Head Width
7.5 mm
Drive Size
#2
Maximum Head Height
2.2 mm
Fastener Length
14 mm
Thread Size
M4x0.7
Screw Size
M4
Details
Type
Machine Screw
Thread Style
Fully Threaded
Finish
Black Oxide
System of Measurement
Metric
Material Grade/Class
18-8
Drive
Phillips
Material
Stainless Steel
Head Type
Flat
Tensile Strength
70,000 psi
Dimensional Standards
DIN 965
Item
Machine Screw
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M4x0.70, Fastener Length 14 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.