M4x0.7 x 14 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpf-4-14
Zoro # G716462106
product price: $4.59
/pk 100, $0.05/eaSold in multiples of 3 for $13.77
Key Features
Flat Head
Phillips Drive
Tensile Strength
70,000 psi
Maximum Head Width
7.5 mm
Type
Machine Screw
Screw Size
M4
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-4-14
Zoro #
G716462106
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
7.5 mm
Screw Size
M4
Fastener Length
14 mm
Drive Size
#2
Overall Length
14 mm
Thread Size
M4x0.7
Maximum Head Height
2.2 mm
Details
Tensile Strength
70,000 psi
Head Type
Flat
Type
Machine Screw
Material
Stainless Steel
Dimensional Standards
DIN 965
Finish
Passivated
Item
Machine Screw
System of Measurement
Metric
Material Grade/Class
18-8
Thread Type
Coarse
Drive
Phillips
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 14 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.