M4x0.7 x 14 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpt-4-14
Zoro # G016462417
product price: $9.29
/pk 100, $0.09/eaKey Features
Truss Head
Phillips Drive
Thread Style
Fully Threaded
Screw Size
M4x0.7
Type
Machine Screw
Fastener Length
14 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-4-14
Zoro #
G016462417
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M4x0.7
Fastener Length
14 mm
Thread Size
M4x0.7
Drive Size
#2
Maximum Head Height
2.59 mm
Maximum Head Width
9.75 mm
Overall Length
14 mm
Details
Thread Style
Fully Threaded
Type
Machine Screw
Head Type
Truss
Material
Stainless Steel
Tensile Strength
100,000 psi
Finish
Passivated
System of Measurement
Metric
Material Grade/Class
18-8
Drive
Phillips
Thread Type
Coarse
Item
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 14 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.