M4x0.7 x 16 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bpm-4-16
Zoro # G716461734
product price: $12.29
/pk 100, $0.12/eaKey Features
Pan Head
Phillips Drive
Maximum Head Height
3.25 mm
Finish
Black Oxide
Material Grade/Class
18-8
Maximum Head Width
8 mm
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-4-16
Zoro #
G716461734
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3.25 mm
Fastener Length
16 mm
Maximum Head Width
8 mm
Thread Size
M4x0.7
Drive Size
#2
Screw Size
M4
Overall Length
16 mm
Details
Item
Machine Screw
Finish
Black Oxide
Material Grade/Class
18-8
Type
Machine Screw
Head Type
Pan
Thread Style
Fully Threaded
System of Measurement
Metric
Thread Type
Coarse
Dimensional Standards
DIN 7985
Tensile Strength
70,000 psi
Drive
Phillips
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M4x0.70, Fastener Length 16 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.