Zoro Homepage

M4x0.7 x 16 mm Phillips Pan Machine Screw, Brass, 25 PK

  • Mfr # 7-mpp-4-16

  • Zoro # G316463725


product price: $4.49
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.47

Key Features

Phillips Drive
Pan Head
Maximum Head Width
8 mm
Tensile Strength
50,000 psi
Material
Brass
Type
Machine Screw
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-4-16
Zoro #
G316463725
UPC #
-
Country of Origin
China

Dimensions

Maximum Head Width
8 mm
Thread Size
M4x0.7
Maximum Head Height
3.1 mm
Drive Size
#2
Overall Length
16 mm
Fastener Length
16 mm
Screw Size
M4x0.7

Details

Drive
Phillips
Tensile Strength
50,000 psi
Material
Brass
Type
Machine Screw
Dimensional Standards
DIN 7985
Head Type
Pan
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
System of Measurement
Metric

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M4x0.70, Fastener Length 16 mm, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.