M4x0.7 x 16 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 2-mpt-4-16
- Zoro # G016461779
product price:Â
$
4.99
/pk of 50, $0.10/ea
Sold in multiples of 2Â pks for
$9.98
Key Features
Truss Head
Phillips Drive
System of Measurement
Metric
Thread Size
M4x0.70
Fastener Length
16 mm
Drive Size
#2
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-mpt-4-16
- Zoro #
- G016461779
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M4x0.70
- Fastener Length
- 16 mm
- Drive Size
- #2
- Maximum Head Height
- 2.59 mm
- Overall Length
- 16 mm
- Screw Size
- M4x0.7
- Maximum Head Width
- 9.75 mm
- Wire Rope Length
- 16 mm
- Length
- 16 mm
Details
- System of Measurement
- Metric
- Head Type
- Truss
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Passivated
- Item
- Machine Screw
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material Grade/Class
- 316
- Type
- Machine Screw
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 16 mm, Drive Size #2, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.