M4x0.7 x 18 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bfm-4-18
Zoro # G316462407
product price: $24.19
/pk 100, $0.24/eaKey Features
Phillips Drive
Flat Head
Thread Type
Coarse
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Overall Length
18 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-4-18
Zoro #
G316462407
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
18 mm
Fastener Length
18 mm
Maximum Head Width
7.5 mm
Maximum Head Height
2.2 mm
Screw Size
M4
Drive Size
#2
Thread Size
M4x0.7
Details
Thread Type
Coarse
Material Grade/Class
18-8
Tensile Strength
70,000 psi
System of Measurement
Metric
Thread Style
Fully Threaded
Material
Stainless Steel
Drive
Phillips
Dimensional Standards
DIN 965
Type
Machine Screw
Item
Machine Screw
Finish
Black Oxide
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M4x0.70, Fastener Length 18 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.