Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 18 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpf-4-18

  • Zoro # G116462904


product price: $8.15
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.30

Key Features

Flat Head
Phillips Drive
Maximum Head Width
7.5 mm
Finish
Passivated
Overall Length
18 mm
Tensile Strength
70,000 psi
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-4-18
Zoro #
G116462904
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
7.5 mm
Overall Length
18 mm
Fastener Length
18 mm
Drive Size
#2
Thread Size
M4x0.7
Screw Size
M4
Maximum Head Height
2.2 mm

Details

Finish
Passivated
Tensile Strength
70,000 psi
Thread Type
Coarse
Head Type
Flat
Item
Machine Screw
Type
Machine Screw
Dimensional Standards
DIN 965
Material Grade/Class
18-8
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Phillips
System of Measurement
Metric

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 18 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.