M4x0.7 x 18 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-mpf-4-18
Zoro # G716462168
product price: $4.49
/pk 50, $0.09/eaSold in multiples of 3 for $13.47
Key Features
Flat Head
Phillips Drive
Drive Size
#2
Screw Size
M4
Material
Stainless Steel
Maximum Head Height
2.2 mm
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpf-4-18
Zoro #
G716462168
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Screw Size
M4
Maximum Head Height
2.2 mm
Fastener Length
18 mm
Thread Size
M4x0.7
Maximum Head Width
7.5 mm
Overall Length
18 mm
Details
Head Type
Flat
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
Tensile Strength
70,000 psi
Thread Type
Coarse
Dimensional Standards
DIN 965
Material Grade/Class
316
System of Measurement
Metric
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 18 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.