M4x0.7 x 18 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpt-4-18

  • Zoro # G116462454


product price: $11.69
/pk 100, $0.12/ea

Key Features

Phillips Drive
Truss Head
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Maximum Head Width
9.75 mm
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-4-18
Zoro #
G116462454
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
9.75 mm
Screw Size
M4x0.7
Overall Length
18 mm
Fastener Length
18 mm
Drive Size
#2
Thread Size
M4x0.7
Maximum Head Height
2.59 mm

Details

Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive
Phillips
Type
Machine Screw
Tensile Strength
100,000 psi
Material
Stainless Steel
Item
Machine Screw
Head Type
Truss
Finish
Passivated
System of Measurement
Metric
Thread Type
Coarse

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 18 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.