M4x0.7 x 20 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-mpt-4-20
Zoro # G716462397
product price: $2.99
/pk 25, $0.12/ea
Sold in multiples of 4 for $11.96
Key Features
Phillips Drive
Truss Head
Tensile Strength
100,000 psi
Maximum Head Height
2.59 mm
Material Grade/Class
18-8
Thread Style
Fully Threaded
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-4-20
Zoro #
G716462397
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
2.59 mm
Fastener Length
20 mm
Screw Size
M4x0.7
Maximum Head Width
9.75 mm
Drive Size
#2
Thread Size
M4x0.7
Overall Length
20 mm
Details
Item
Machine Screw
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Thread Style
Fully Threaded
Material
Stainless Steel
Drive
Phillips
Thread Type
Coarse
Type
Machine Screw
Finish
Passivated
System of Measurement
Metric
Head Type
Truss
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 20 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.