M4x0.7 x 22 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpf-4-22

  • Zoro # G216462798


product price: $9.79
/pk 100, $0.10/ea

Key Features

Phillips Drive
Flat Head
Type
Machine Screw
Thread Size
M4x0.7
Dimensional Standards
DIN 965
Material Grade/Class
18-8
Maximum Head Height
2.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-4-22
Zoro #
G216462798
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4x0.7
Maximum Head Height
2.2 mm
Fastener Length
22 mm
Maximum Head Width
7.5 mm
Screw Size
M4
Drive Size
#2
Overall Length
22 mm

Details

Type
Machine Screw
Dimensional Standards
DIN 965
Material Grade/Class
18-8
Drive
Phillips
Item
Machine Screw
Head Type
Flat
Tensile Strength
70,000 psi
Thread Type
Coarse
System of Measurement
Metric
Material
Stainless Steel
Thread Style
Fully Threaded
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 22 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 7.5 mm, Maximum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.