Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4x0.7 x 25 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-4-25

  • Zoro # G916461299


product price: $8.39
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.78

Key Features

Pan Head
Phillips Drive
Maximum Head Height
3.2 mm
Thread Style
Fully Threaded
Drive Size
#2
Type
Machine Screw
Maximum Head Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-4-25
Zoro #
G916461299
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3.2 mm
Drive Size
#2
Maximum Head Width
8 mm
Screw Size
M4
Overall Length
25 mm
Fastener Length
25 mm
Thread Size
M4x0.7

Details

Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Metric
Finish
Passivated
Thread Type
Coarse
Material
Stainless Steel
Head Type
Pan
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985
Material Grade/Class
18-8
Drive
Phillips
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 25 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.